

DODGE
DODGE
RD390-5
DODGE DODGE
Description
RD390-5 V-BELT
V-Belt; D Series; Banded Belt Style; 393" Belt Outside Length; 6-1/4" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
107767
BDI #
253493
Details
4953.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RD390-5/p/253493
Your Price
$ 4,953.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
39.89
EAN
0782475065998
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
RD390-5 BELT
Manufacturer Internal Number
107767
Weight / LBS
88.05
Long Description
V-Belt; D Series; Banded Belt Style; 393" Belt Outside Length; 6-1/4" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
393 Inch | 9982.2 Millimeter
Belt Width
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh