https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-SPA-SPB-SPC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTJ8aW1hZ2UvanBlZ3xhR0l4TDJoa055OHhNRFF3T1RRMk1qazRPRGd6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOVRVRUZmVTFCQ1gxTlFRMTh6TURCNE16QXdMbXB3Wnd8MjViOWU2MTQ1MWIzNDY3ZWM5OGM1YTA1NmJkNWNhMGI1YTI2YzZmNzc0Y2MxMzhkNmEwOWZmMTc3MWY2NGUxNw
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-SPA-SPB-SPC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTJ8aW1hZ2UvanBlZ3xhR0l4TDJoa055OHhNRFF3T1RRMk1qazRPRGd6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOVRVRUZmVTFCQ1gxTlFRMTh6TURCNE16QXdMbXB3Wnd8MjViOWU2MTQ1MWIzNDY3ZWM5OGM1YTA1NmJkNWNhMGI1YTI2YzZmNzc0Y2MxMzhkNmEwOWZmMTc3MWY2NGUxNw
GATES
GATES
SPB1800P
GATES GATES
Description
SPB1800P V-BELT
V-Belt; SPB Series; 1822MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
919001800
BDI #
1131396
Details
168.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPB1800P/p/1131396
Your Price
$ 168.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.43
EAN
0770075136842
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.431
Long Description
V-Belt; SPB Series; 1822MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Width
0.642 Inch | 16.3 Millimeter
Belt Outside Length
71.732 Inch | 1822 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

