GATES
GATES
XPZ1210
GATES GATES
Description
XPZ1210 V-BELT ; 10MM X 1210MM
V-Belt; XPZ Series; Cogged Belt Style; 1223MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
942611210
BDI #
1138104
Details
43.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ1210/p/1138104
Your Price
$ 43.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053691832
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPZ1210
Weight / LBS
0.15
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1223MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
48.15 Inch | 1223 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

