https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
GATES
GATES
XPZ1237
GATES GATES
Description
XPZ1237 V-BELT ; 1250MM OL
V-Belt; XPZ Series; Cogged Belt Style; 1250MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
942611237
BDI #
1410603
Details
38.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ1237/p/1410603
Your Price
$ 38.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053673388
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPZ1237
Weight / LBS
0.15
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1250MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
49.213 Inch | 1250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

