https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
GATES
GATES
XPZ1362
GATES GATES
Description
XPZ1362 V-BELT ; 10MM TW 1375MM OL
V-Belt; XPZ Series; Cogged Belt Style; 1375MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
942611362
BDI #
1410612
Details
50.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ1362/p/1410612
Your Price
$ 50.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053679212
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPZ1362
Weight / LBS
0.15
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1375MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
54.134 Inch | 1375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

