Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XPZ1837 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-CG-METRIC-POWER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDh8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRFF3T0RrMk1UUXdPVEExTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlEUjE5TlJWUlNTVU5mVUU5WFJWSmZNekF3ZURNd01DNXFjR2N8OTIxMWZkNzkwY2RmNjIyMzRjNDU2ZTFjMGFmOTIwYmU4MWMzYzI0ZWY1MDA0YTdhODVkNTU5OTk0NTU2YWVmZQ
1138174 Drive Belts V-Belts 

GATES GATES

XPZ1837

Description

XPZ1837 V-BELT ; 10MM X 1837MM

V-Belt; XPZ Series; Cogged Belt Style; 1850MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

942611837

BDI #
1138174

Details

72.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 72.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0072053630725
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPZ1837
Weight / LBS
0.25
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1850MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
72.835 Inch | 1850 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh