GATES
GATES
03G3470
GATES GATES
Description
03G3470 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 24 Degree Angle; 34-45/64" Belt Pitch Length; 1-1/32" Belt Width; 35-7/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271008
BDI #
20914174
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/03G3470/p/20914174
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.354
EAN
0770075463719
Product Group - BDI
M02356
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.78
Long Description
Belt, Variable Speed; 24 Degree Angle; 34-45/64" Belt Pitch Length; 1-1/32" Belt Width; 35-7/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
34.703 Inch | 881.456 Millimeter
Belt Outside Length
35.875 Inch | 911.225 Millimeter
Belt Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


