https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
GATES
GATES
1228V255
GATES GATES
Description
1228V255 VARIABLE SPEED BELT
28 Degree Angle Series; Variable Speed Style; 25-1/2" Pitch Length; 3/4" Width; 26.1" Outside Length; Polyester Tensile Material
Part #
98040729
BDI #
1092047
Details
138.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1228V255/p/1092047
Your Price
$ 138.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.2
EAN
0072053227611
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1228V255
Manufacturer Internal Number
9804-0729
Weight / LBS
0.45
Long Description
28 Degree Angle Series; Variable Speed Style; 25-1/2" Pitch Length; 3/4" Width; 26.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
25.5 Inch | 647.7 Millimeter
Belt Outside Length
26.1 Inch | 662.94 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

