TIMKEN
TIMKEN
1228V255
TIMKEN TIMKEN
Description
1228V255 VARIABLE SPEED COG-BELT ; 101738701
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1228V255
BDI #
229711
Details
88.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1228V255/p/229711
Your Price
$ 88.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.19
EAN
0785201723759
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1228V255
Weight / LBS
0.417
Long Description
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
25.5 Inch | 647.7 Millimeter
Belt Outside Length
26.1 Inch | 662.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


