MEGADYNE GROUP
MEGADYNE GROUP
1228V255
MEGADYNE GROUP MEGADYNE GROUP
Description
1228V255 VARIABLE SPEED BELT ; 3/4IN WD 26.1IN OUTSIDE LG
28 Degree Angle Series; Variable Speed Style; 25-1/2" Pitch Length; 3/4" Width; 26.1" Outside Length; Polyester Tensile Material
Part #
1228V255
BDI #
529129
Details
56.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1228V255/p/529129
Your Price
$ 56.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.127
EAN
0746041192495
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1228V255
Long Description
28 Degree Angle Series; Variable Speed Style; 25-1/2" Pitch Length; 3/4" Width; 26.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
25.5 Inch | 647.7 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Outside Length
26.1 Inch | 662.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


