MEGADYNE GROUP
MEGADYNE GROUP
1422V215
MEGADYNE GROUP MEGADYNE GROUP
Description
1422V215 VARIABLE SPEED BELT ; 7/8IN WD 22IN OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 21-1/2" Pitch Length; 7/8" Width; Polyester Tensile Material
Part #
1422V215
BDI #
530157
Details
51.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V215/p/530157
Your Price
$ 51.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041192501
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V215
Long Description
22 Degree Angle Series; Variable Speed Style; 21-1/2" Pitch Length; 7/8" Width; Polyester Tensile Material
Belt Pitch Length
21.5 Inch | 546.1 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh