1422V240 https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
1094231 Drive Belts Variable Speed 

GATES GATES

1422V240

Description

1422V240 VARIABLE SPEED BELT

22 Degree Angle Series; Variable Speed Style; 24" Pitch Length; 7/8" Width; 24.7" Outside Length; Polyester Tensile Material

Part #

98040495

BDI #
1094231

Details

116.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 116.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.21
EAN
0072053108002
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1422V240
Manufacturer Internal Number
9804-0495
Weight / LBS
0.47
Long Description
22 Degree Angle Series; Variable Speed Style; 24" Pitch Length; 7/8" Width; 24.7" Outside Length; Polyester Tensile Material
Belt Outside Length
24.7 Inch | 627.38 Millimeter
Belt Pitch Length
24 Inch | 609.6 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh