MEGADYNE GROUP
MEGADYNE GROUP
1422V240
MEGADYNE GROUP MEGADYNE GROUP
Description
1422V240 VARIABLE SPEED BELT ; 7/8IN WD 24.7IN OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 24" Pitch Length; 7/8" Width; 24.7" Outside Length; Polyester Tensile Material
Part #
1422V240
BDI #
530159
Details
57.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V240/p/530159
Your Price
$ 57.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.132
EAN
0746041192525
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V240
Long Description
22 Degree Angle Series; Variable Speed Style; 24" Pitch Length; 7/8" Width; 24.7" Outside Length; Polyester Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Pitch Length
24 Inch | 609.6 Millimeter
Belt Outside Length
24.7 Inch | 627.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


