TB WOODS
TB WOODS
1422V340
TB WOODS TB WOODS
Description
1422V340 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 34" Pitch Length; 7/8" Width; 34.6" Outside Length; Kevlar Tensile Material
Part #
1422V340
BDI #
985414
Details
283.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V340/p/985414
Your Price
$ 283.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.181
EAN
0698672790109
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1422V340
Weight / LBS
0.4
Long Description
22 Degree Angle Series; Variable Speed Style; 34" Pitch Length; 7/8" Width; 34.6" Outside Length; Kevlar Tensile Material
Belt Pitch Length
34 Inch | 863.6 Millimeter
Belt Outside Length
34.6 Inch | 878.84 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


