

GATES
GATES
1422V360
GATES GATES
Description
1422V360 VARIABLE SPEED BELT ; 22DEG ANGLE 36" P LG
22 Degree Angle Series; Variable Speed Style; 36" Pitch Length; 7/8" Width; 36.7" Outside Length; Polyester Tensile Material
Part #
98040328
BDI #
1094237
Details
139.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V360/p/1094237
Your Price
$ 139.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.27
EAN
0072053108040
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V360
Manufacturer Internal Number
9804-0328
Weight / LBS
0.67
Long Description
22 Degree Angle Series; Variable Speed Style; 36" Pitch Length; 7/8" Width; 36.7" Outside Length; Polyester Tensile Material
Belt Pitch Length
36 Inch | 914.4 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
36.7 Inch | 932.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh