CONTINENTAL
CONTINENTAL
1422V420-S
CONTINENTAL CONTINENTAL
Description
1422V420-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 22 DEG ANGLE
22 Degree Angle Series; Variable Speed Style; 42" Pitch Length; 7/8" Width; 42.8" Outside Length; Kevlar Tensile Material
Part #
20044204
BDI #
400844
Details
129.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V420-S/p/400844
Your Price
$ 129.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.247
EAN
0037256059353
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.43
Long Description
22 Degree Angle Series; Variable Speed Style; 42" Pitch Length; 7/8" Width; 42.8" Outside Length; Kevlar Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
42.8 Inch | 1,087.12 Millimeter
Belt Pitch Length
42 Inch | 1,066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh