TB WOODS
TB WOODS
1422V440
TB WOODS TB WOODS
Description
1422V440 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 44" Pitch Length; 7/8" Width; 44-1/2" Outside Length; Kevlar Tensile Material
Part #
1422V440
BDI #
992773
Details
213.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V440/p/992773
Your Price
$ 213.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.236
EAN
0698672790147
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1422V440
Weight / LBS
0.5
Long Description
22 Degree Angle Series; Variable Speed Style; 44" Pitch Length; 7/8" Width; 44-1/2" Outside Length; Kevlar Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Pitch Length
44 Inch | 1,117.6 Millimeter
Belt Outside Length
44.5 Inch | 1,130.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


