

GATES
GATES
1422V660
GATES GATES
Description
1422V660 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 66" Pitch Length; 7/8" Width; 66.7" Outside Length; Polyester Tensile Material
Part #
98040333
BDI #
1094247
Details
212.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V660/p/1094247
Your Price
$ 212.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.44
EAN
0072053233254
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V660
Manufacturer Internal Number
9804-0333
Weight / LBS
1.03
Long Description
22 Degree Angle Series; Variable Speed Style; 66" Pitch Length; 7/8" Width; 66.7" Outside Length; Polyester Tensile Material
Belt Outside Length
66.7 Inch | 1,694.18 Millimeter
Belt Pitch Length
66 Inch | 1,676.4 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh