TIMKEN
TIMKEN
1422V660
TIMKEN TIMKEN
Description
1422V660 VARIABLE SPEED COG-BELT ; 101738718
22 Degree Angle; Variable Speed; 66" Pitch Length; 7/8" Belt Width; 66.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1422V660
BDI #
17058627
Details
163.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V660/p/17058627
Your Price
$ 163.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.381
EAN
0785201725715
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1422V660
Weight / LBS
1.11
Long Description
22 Degree Angle; Variable Speed; 66" Pitch Length; 7/8" Belt Width; 66.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
66.7 Inch | 1,694.18 Millimeter
Belt Pitch Length
66 Inch | 1,676.4 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


