TIMKEN
								TIMKEN
							
						
					1430V215
				 
				TIMKEN TIMKEN
Description
						
                            
								1430V215 VARIABLE SPEED COG-BELT ; 101738721
30 Degree Angle; Variable Speed; 21-1/2" Pitch Length; 7/8" Belt Width; 21.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
                         	Part #
	                    
	                      	1430V215
							BDI #
						
	                      	17058630
							
						
Details
                    
                        66.2
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1430V215/p/17058630
						
		
		
		
				Your Price
				
						
							$ 66.20 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111802
					Weight / Kilogram
				0.115
					EAN
				0785201725746
					Product Group - BDI
				M02354
					Belt Series
				
					30 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Polyester
			Other Features
				
					Neoprene Rubber Body
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Variable Speed
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					1430V215
			Weight / LBS
				
					0.27
			Long Description
				
					30 Degree Angle; Variable Speed; 21-1/2" Pitch Length; 7/8" Belt Width; 21.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
			Belt Width
				
					0.875 Inch | 22.225 Millimeter
			Belt Outside Length
				
					21.8 Inch | 553.72 Millimeter
			Belt Pitch Length
				
					21.5 Inch | 546.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

