GATES
GATES
1524V301
GATES GATES
Description
1524V301 ; MULTI SPEED BELT
24 Degree Angle Series; Variable Speed Style; 30.1" Pitch Length; 15/16" Width; 30.6" Outside Length; Polyester Tensile Material
Part #
9804-0821
BDI #
1095364
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1524V301/p/1095364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.29
EAN
0072053234015
Product Group - BDI
M02354
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1524V301
Manufacturer Internal Number
9804-0821
Weight / LBS
0.63
Long Description
24 Degree Angle Series; Variable Speed Style; 30.1" Pitch Length; 15/16" Width; 30.6" Outside Length; Polyester Tensile Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Outside Length
30.6 Inch | 777.24 Millimeter
Belt Pitch Length
30.1 Inch | 764.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


