TB WOODS
TB WOODS
1622V270
TB WOODS TB WOODS
Description
1622V270 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 27" Pitch Length; 1" Width; 27-1/2" Outside Length; Kevlar Tensile Material
Part #
1622V270
BDI #
981917
Details
189.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1622V270/p/981917
Your Price
$ 189.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.195
EAN
0698672790390
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1622V270
Weight / LBS
0.4
Long Description
22 Degree Angle Series; Variable Speed Style; 27" Pitch Length; 1" Width; 27-1/2" Outside Length; Kevlar Tensile Material
Belt Outside Length
27.5 Inch | 698.5 Millimeter
Belt Pitch Length
27 Inch | 685.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


