TIMKEN
TIMKEN
1626V339
TIMKEN TIMKEN
Description
1626V339 VARIABLE SPEED COG-BELT ; 101738726
26 Degree Angle; Variable Speed; 33.9" Pitch Length; 1" Belt Width; 34.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1626V339
BDI #
17058637
Details
127.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V339/p/17058637
Your Price
$ 127.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.3
EAN
0785201729928
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1626V339
Weight / LBS
0.657
Long Description
26 Degree Angle; Variable Speed; 33.9" Pitch Length; 1" Belt Width; 34.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
34.7 Inch | 881.38 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
33.9 Inch | 861.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


