CONTINENTAL
CONTINENTAL
1626V411-S
CONTINENTAL CONTINENTAL
Description
1626V411-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE
26 Degree Angle Series; Variable Speed Style; 41.1" Pitch Length; 1" Width; 41.9" Outside Length; Kevlar Tensile Material
Part #
20044232
BDI #
400871
Details
177.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V411-S/p/400871
Your Price
$ 177.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.281
EAN
0037256059612
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.49
Long Description
26 Degree Angle Series; Variable Speed Style; 41.1" Pitch Length; 1" Width; 41.9" Outside Length; Kevlar Tensile Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
41.9 Inch | 1,064.26 Millimeter
Belt Pitch Length
41.1 Inch | 1,043.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh