TB WOODS
TB WOODS
1626V411
TB WOODS TB WOODS
Description
1626V411 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 41.1" Pitch Length; 1" Width; 41.9" Outside Length; Kevlar Tensile Material
Part #
1626V411
BDI #
986285
Details
282.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V411/p/986285
Your Price
$ 282.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.263
EAN
0698672790512
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1626V411
Weight / LBS
0.6
Long Description
26 Degree Angle Series; Variable Speed Style; 41.1" Pitch Length; 1" Width; 41.9" Outside Length; Kevlar Tensile Material
Belt Outside Length
41.9 Inch | 1,064.26 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
41.1 Inch | 1,043.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh