GATES
GATES
1626V658
GATES GATES
Description
1626V658 ; MULTI SPEED BELT
26 Degree Angle Series; Variable Speed Style; 65.8" Pitch Length; 1" Width; 66.7" Outside Length; Polyester Tensile Material
Part #
9804-0397
BDI #
1096536
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V658/p/1096536
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.636
EAN
0072053235937
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1626V658
Manufacturer Internal Number
9804-0397
Weight / LBS
2.12
Long Description
26 Degree Angle Series; Variable Speed Style; 65.8" Pitch Length; 1" Width; 66.7" Outside Length; Polyester Tensile Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
65.8 Inch | 1,671.32 Millimeter
Belt Outside Length
66.7 Inch | 1,694.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


