1632V210 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
17058647 Drive Belts Variable Speed 

TIMKEN TIMKEN

1632V210

Description

1632V210 VARIABLE SPEED COG-BELT ; 101738736

32 Degree Angle; Variable Speed; 21" Pitch Length; 1" Belt Width; 21.9" Outside Length; Fiberglass Tensile Material; Fabric Outer Material

Part #

1632V210

BDI #
17058647

Details

95.67 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.14
EAN
0785201730023
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1632V210
Weight / LBS
0.31
Long Description
32 Degree Angle; Variable Speed; 21" Pitch Length; 1" Belt Width; 21.9" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
21 Inch | 533.4 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
21.9 Inch | 556.26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh