TIMKEN
TIMKEN
1632V220
TIMKEN TIMKEN
Description
1632V220 VARIABLE SPEED COG-BELT ; 101738737
32 Degree Angle; Variable Speed; 22" Pitch Length; 1" Belt Width; 22-1/2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
1632V220
BDI #
17058648
Details
95.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1632V220/p/17058648
Your Price
$ 95.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.15
EAN
0785201730030
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1632V220
Weight / LBS
0.322
Long Description
32 Degree Angle; Variable Speed; 22" Pitch Length; 1" Belt Width; 22-1/2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
22.5 Inch | 571.5 Millimeter
Belt Pitch Length
22 Inch | 558.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


