MEGADYNE GROUP
MEGADYNE GROUP
1632V220
MEGADYNE GROUP MEGADYNE GROUP
Description
1632V220 VARIABLE SPEED BELT ; 1IN WD 22.5IN OUTSIDE LG
32 Degree Angle Series; Variable Speed Style; 22" Pitch Length; 1" Width; 22-1/2" Outside Length; Polyester Tensile Material
Part #
1632V220
BDI #
531139
Details
61.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1632V220/p/531139
Your Price
$ 61.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.146
EAN
0746041193003
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1632V220
Long Description
32 Degree Angle Series; Variable Speed Style; 22" Pitch Length; 1" Width; 22-1/2" Outside Length; Polyester Tensile Material
Belt Outside Length
22.5 Inch | 571.5 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


