MEGADYNE GROUP
MEGADYNE GROUP
1632V250
MEGADYNE GROUP MEGADYNE GROUP
Description
1632V250 VARIABLE SPEED BELT ; 1" WD 25.5" OUTSIDE LG
32 Degree Angle Series; Variable Speed Style; 25" Pitch Length; 1" Width; Polyester Tensile Material
Part #
1632V250
BDI #
531140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1632V250/p/531140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041193010
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1632V250
Long Description
32 Degree Angle Series; Variable Speed Style; 25" Pitch Length; 1" Width; Polyester Tensile Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh