GATES
GATES
16G3332
GATES GATES
Description
16G3332 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 27 Degree Angle; 33.32" Belt Pitch Length; 1-5/32" Belt Width; 34-1/2" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271055
BDI #
20914264
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/16G3332/p/20914264
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.363
EAN
0770075469605
Product Group - BDI
M02356
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 27 Degree Angle; 33.32" Belt Pitch Length; 1-5/32" Belt Width; 34-1/2" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
33.32 Inch | 846.328 Millimeter
Belt Outside Length
34.5 Inch | 876.3 Millimeter
Belt Width
1.156 Inch | 29.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


