Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17X8X985 https://www.bdiexpress.com/medias/INDOPTBLTXXX-VSPD-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzV8aW1hZ2UvanBlZ3xhR1V3TDJoak9DODVPRE0wTlRJMk9UWTFOemt3TDBsT1JFOVFWRUpNVkZoWVdGOVdVMUJFWDFoZk16QXdlRE13TUM1cWNHY3w1OTM2NTUxNTAwYTQ5NGYzZmU4YjQyNDNmMzdlOWExMmVkNTc3YzM2OTU1ZGNhMGRmMzcwMjMyNTQxYzFhOGFm
15054748 Drive Belts Variable Speed 

OPTIBELT OPTIBELT

17X8X985

Description

OPTIBELT 17X8X985

Belt, Variable Speed; 24 Degree Angle; 985MM Pitch Length; 17MM Belt Width; 1035.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

17X8X985

BDI #
15054748

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
42
UNSPSC
26111802
Weight / Kilogram
0.36
Product Group - BDI
M02356
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Raw Edge | Moulded Cogged
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 24 Degree Angle; 985MM Pitch Length; 17MM Belt Width; 1035.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
40.758 Inch | 1035.266 Millimeter
Belt Pitch Length
38.78 Inch | 985 Millimeter
Belt Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh