https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
GATES
GATES
1822V290
GATES GATES
Description
1822V290 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 29" Pitch Length; 1-1/8" Width; 29-1/2" Outside Length; Polyester Tensile Material
Part #
98040648
BDI #
1098017
Details
169.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1822V290/p/1098017
Your Price
$ 169.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.3
EAN
0072053238150
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1822V290
Manufacturer Internal Number
9804-0648
Weight / LBS
0.64
Long Description
22 Degree Angle Series; Variable Speed Style; 29" Pitch Length; 1-1/8" Width; 29-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
29 Inch | 736.6 Millimeter
Belt Outside Length
29.5 Inch | 749.3 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

