TB WOODS
TB WOODS
1822V328
TB WOODS TB WOODS
Description
1822V328 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 32.8" Pitch Length; 1-1/8" Width; 33-1/2" Outside Length; Kevlar Tensile Material
Part #
1822V328
BDI #
991615
Details
264.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1822V328/p/991615
Your Price
$ 264.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.276
EAN
0698672790659
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1822V328
Weight / LBS
0.6
Long Description
22 Degree Angle Series; Variable Speed Style; 32.8" Pitch Length; 1-1/8" Width; 33-1/2" Outside Length; Kevlar Tensile Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Outside Length
33.5 Inch | 850.9 Millimeter
Belt Pitch Length
32.8 Inch | 833.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


