

GATES
GATES
1826V250
GATES GATES
Description
1826V250 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 25" Pitch Length; 1-1/8" Width; 25.4" Outside Length; Polyester Tensile Material
Part #
98040592
BDI #
1098019
Details
235.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1826V250/p/1098019
Your Price
$ 235.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.25
EAN
0072053238174
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1826V250
Manufacturer Internal Number
9804-0592
Weight / LBS
0.55
Long Description
26 Degree Angle Series; Variable Speed Style; 25" Pitch Length; 1-1/8" Width; 25.4" Outside Length; Polyester Tensile Material
Belt Pitch Length
25 Inch | 635 Millimeter
Belt Outside Length
25.4 Inch | 645.16 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh