TIMKEN
TIMKEN
1828V368
TIMKEN TIMKEN
Description
1828V368 VARIABLE SPEED COG-BELT ; 101738739
28 Degree Angle; Variable Speed; 36.8" Pitch Length; 1-1/8" Belt Width; 37.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1828V368
BDI #
17058650
Details
169.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1828V368/p/17058650
Your Price
$ 169.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.43
EAN
0785201737244
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1828V368
Weight / LBS
0.943
Long Description
28 Degree Angle; Variable Speed; 36.8" Pitch Length; 1-1/8" Belt Width; 37.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
36.8 Inch | 934.72 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Outside Length
37.6 Inch | 955.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


