MEGADYNE GROUP
MEGADYNE GROUP
1828V368
MEGADYNE GROUP MEGADYNE GROUP
Description
1828V368 VARIABLE SPEED BELT ; 1-1/8IN WD 37.6IN OUTSIDE LG
28 Degree Angle Series; Variable Speed Style; 36.8" Pitch Length; 1-1/8" Width; 37.6" Outside Length; Polyester Tensile Material
Part #
1828V368
BDI #
532240
Details
108.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1828V368/p/532240
Your Price
$ 108.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.381
EAN
0746041193096
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1828V368
Long Description
28 Degree Angle Series; Variable Speed Style; 36.8" Pitch Length; 1-1/8" Width; 37.6" Outside Length; Polyester Tensile Material
Belt Pitch Length
36.8 Inch | 934.72 Millimeter
Belt Outside Length
37.6 Inch | 955.04 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


