https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
GATES
GATES
1832V338
GATES GATES
Description
1832V338 VARIABLE SPEED BELT
32 Degree Angle Series; Variable Speed Style; 33.8" Pitch Length; 1-1/8" Width; 34.4" Outside Length; Polyester Tensile Material
Part #
98040777
BDI #
1098048
Details
234.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1832V338/p/1098048
Your Price
$ 234.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.36
EAN
0072053238211
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1832V338
Manufacturer Internal Number
9804-0777
Weight / LBS
0.78
Long Description
32 Degree Angle Series; Variable Speed Style; 33.8" Pitch Length; 1-1/8" Width; 34.4" Outside Length; Polyester Tensile Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Outside Length
34.4 Inch | 873.76 Millimeter
Belt Pitch Length
33.8 Inch | 858.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

