DODGE
DODGE
1922V321
DODGE DODGE
Description
1922V321 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 32.1" Pitch Length; 1-3/16" Belt Width; 33" Outside Length; Polyester Tensile Material
Part #
109498
BDI #
254263
Details
81.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V321/p/254263
Your Price
$ 81.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0782475078547
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
22 Degree Angle; Variable Speed; 32.1" Pitch Length; 1-3/16" Belt Width; 33" Outside Length; Polyester Tensile Material
Belt Outside Length
33 Inch | 838.2 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
32.1 Inch | 815.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


