MEGADYNE GROUP
MEGADYNE GROUP
1922V333
MEGADYNE GROUP MEGADYNE GROUP
Description
1922V333 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 33.3" Pitch Length; 1-3/16" Belt Width; Polyester Tensile Material; Fabric Outer Material
Part #
1922V333
BDI #
17104956
Details
102.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V333/p/17104956
Your Price
$ 102.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Polychloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1922V333
Long Description
22 Degree Angle; Variable Speed; 33.3" Pitch Length; 1-3/16" Belt Width; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
33.3 Inch | 845.82 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


