OPTIBELT
OPTIBELT
1922V426
OPTIBELT OPTIBELT
Description
1922V426 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 42.6" Pitch Length; 1-3/16" Width; 43.4" Outside Length; Polyester Tensile Material
Part #
1922V426
BDI #
1060817
Details
153.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V426/p/1060817
Your Price
$ 153.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.236
EAN
4014486192339
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1922V426
Long Description
22 Degree Angle Series; Variable Speed Style; 42.6" Pitch Length; 1-3/16" Width; 43.4" Outside Length; Polyester Tensile Material
Belt Outside Length
43.4 Inch | 1,102.36 Millimeter
Belt Pitch Length
42.6 Inch | 1,082.04 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh