

GATES
GATES
1922V484
GATES GATES
Description
1922V484 VARIABLE SPEED BELT ; 22DEG ANGLE 48.4" P LG
22 Degree Angle Series; Variable Speed Style; 48.4" Pitch Length; 1-3/16" Width; 49.2" Outside Length; Polyester Tensile Material
Part #
98040057
BDI #
1098311
Details
242.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V484/p/1098311
Your Price
$ 242.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.54
EAN
0072053108187
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1922V484
Manufacturer Internal Number
9804-0057
Weight / LBS
1.18
Long Description
22 Degree Angle Series; Variable Speed Style; 48.4" Pitch Length; 1-3/16" Width; 49.2" Outside Length; Polyester Tensile Material
Belt Outside Length
49.2 Inch | 1,249.68 Millimeter
Belt Pitch Length
48.4 Inch | 1,229.36 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh