

GATES
GATES
1922V630
GATES GATES
Description
1922V630 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 63" Pitch Length; 1-3/16" Width; 63.6" Outside Length; Polyester Tensile Material
Part #
98040779
BDI #
1098315
Details
266.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V630/p/1098315
Your Price
$ 266.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.7
EAN
0072053238891
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1922V630
Manufacturer Internal Number
9804-0779
Weight / LBS
1.21
Long Description
22 Degree Angle Series; Variable Speed Style; 63" Pitch Length; 1-3/16" Width; 63.6" Outside Length; Polyester Tensile Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
63 Inch | 1,600.2 Millimeter
Belt Outside Length
63.6 Inch | 1,615.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh