TB WOODS
TB WOODS
1922V706
TB WOODS TB WOODS
Description
1922V706 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 70.6" Pitch Length; 1-3/16" Width; 71.3" Outside Length; Kevlar Tensile Material
Part #
1922V706
BDI #
996492
Details
399.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V706/p/996492
Your Price
$ 399.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.634
EAN
0698672790932
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1922V706
Weight / LBS
1.4
Long Description
22 Degree Angle Series; Variable Speed Style; 70.6" Pitch Length; 1-3/16" Width; 71.3" Outside Length; Kevlar Tensile Material
Belt Pitch Length
70.6 Inch | 1,793.24 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
71.3 Inch | 1,811.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


