TB WOODS
TB WOODS
1922V721
TB WOODS TB WOODS
Description
1922V721 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 72.1" Pitch Length; 1-3/16" Width; Kevlar Tensile Material
Part #
1922V721
BDI #
995216
Details
406.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V721/p/995216
Your Price
$ 406.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.602
EAN
0698672790949
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1922V721
Weight / LBS
1.3
Long Description
22 Degree Angle Series; Variable Speed Style; 72.1" Pitch Length; 1-3/16" Width; Kevlar Tensile Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
72.1 Inch | 1,831.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh