TIMKEN
TIMKEN
1922V756
TIMKEN TIMKEN
Description
1922V756 VARIABLE SPEED COG-BELT ; 101738768
22 Degree Angle; Variable Speed; 75.6" Pitch Length; 1-3/16" Belt Width; 76.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1922V756
BDI #
17058679
Details
229.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V756/p/17058679
Your Price
$ 229.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.648
EAN
0785201738029
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1922V756
Weight / LBS
1.774
Long Description
22 Degree Angle; Variable Speed; 75.6" Pitch Length; 1-3/16" Belt Width; 76.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
76.4 Inch | 1,940.56 Millimeter
Belt Pitch Length
75.6 Inch | 1,920.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


