

GATES
GATES
1926V249
GATES GATES
Description
1926V249 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 24.9" Pitch Length; 1-3/16" Width; 25.3" Outside Length; Polyester Tensile Material
Part #
98040621
BDI #
1098338
Details
271.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1926V249/p/1098338
Your Price
$ 271.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.31
EAN
0072053239010
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1926V249
Manufacturer Internal Number
9804-0621
Weight / LBS
0.52
Long Description
26 Degree Angle Series; Variable Speed Style; 24.9" Pitch Length; 1-3/16" Width; 25.3" Outside Length; Polyester Tensile Material
Belt Outside Length
25.3 Inch | 642.62 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
24.9 Inch | 632.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh