DODGE
DODGE
1926V250
DODGE DODGE
Description
1926V250 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 25" Pitch Length; 1-3/16" Belt Width; 25.7" Outside Length; Polyester Tensile Material
Part #
109533
BDI #
254274
Details
90.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1926V250/p/254274
Your Price
$ 90.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0782475078790
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
26 Degree Angle; Variable Speed; 25" Pitch Length; 1-3/16" Belt Width; 25.7" Outside Length; Polyester Tensile Material
Belt Pitch Length
25 Inch | 635 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
25.7 Inch | 652.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


