TIMKEN
TIMKEN
1926V390
TIMKEN TIMKEN
Description
1926V390 VARIABLE SPEED COG-BELT ; 101738775
26 Degree Angle; Variable Speed; 39" Pitch Length; 1-3/16" Belt Width; 39.6" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
1926V390
BDI #
17058684
Details
185.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1926V390/p/17058684
Your Price
$ 185.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.3
EAN
0785201738098
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1926V390
Weight / LBS
0.652
Long Description
26 Degree Angle; Variable Speed; 39" Pitch Length; 1-3/16" Belt Width; 39.6" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
39 Inch | 990.6 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
39.6 Inch | 1,005.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


