Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1926V427-S https://www.bdiexpress.com/medias/INDGDYBELTXX-VARDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjR8aW1hZ2UvanBlZ3xhRGMzTDJnNU1TOHhNRGN4TVRBeE9Ua3hNekkwTmk5SlRrUkhSRmxDUlV4VVdGaGZWa0ZTUkZKV1h6TXdNSGd6TURBdWFuQm58NmUyYTU4YTFiNGVmZmM2NDY3N2Q2NTg0MDg0YzlmYzk2NThjNjNkMjkyMjY3OTVjMGM5ZWViNzA5Y2U0ZDk3Yg
400905 Drive Belts Variable Speed 

CONTINENTAL CONTINENTAL

1926V427-S

Description

1926V427-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE

26 Degree Angle Series; Variable Speed Style; 42.7" Pitch Length; 1-3/16" Width; 40.3" Outside Length; Kevlar Tensile Material

Part #

20044266

BDI #
400905

Details

219.13 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 219.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.398
EAN
0037256060144
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1926V427
Weight / LBS
0.92
Long Description
26 Degree Angle Series; Variable Speed Style; 42.7" Pitch Length; 1-3/16" Width; 40.3" Outside Length; Kevlar Tensile Material
Belt Pitch Length
42.7 Inch | 1,084.58 Millimeter
Belt Outside Length
40.3 Inch | 1,023.62 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh